Contactor, IEC, 9A, 3P, 600VAC Coil, 1NO

Item #: 63885

Cat #: 100-C09C10

UPC: 662072608234

Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 3-Pole, 600 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, 3-Pole, 600 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09C10 from Rockwell Automation® is a 9 A, 550 V 50 Hz / 600 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072608234, 100-C09C10

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 600
Amps: 9
Family / Style: 100-C
Poles: 3
Volts AC Control: 600
Family / Style: 100-C
Type: Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)