Meter Center, 200A, 20/40, OH/UG, BR Type, 22 kAIC, Solar Ready

Item #: 638763

Cat #: MBE2040PV200BTS

UPC: 786685690322

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 20/40 Distribution, 200A Main Breaker Included CSR2200N, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount

Overview

200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 20/40 Distribution, 200A Main Breaker Included CSR2200N, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount
Eaton Solar Power Center Meter Breaker Catalog#:MBE2040PV200BTS Eaton Solar Power Center Meter Breaker, Type BR, solar-ready, 200A, Copper Bus 225 Ampere, Galvanized steel Enclosure, Overhead/underground, 22 kAIC
Also known as: 786685690322, MBE2040PV200BTS

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Jaws: 4
Circuits: 40
Interrupt Rating AC: 22 kA
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)