![](https://img.youtube.com/vi/YMvqUyoETXk/0.jpg)
![DBL ROW TERM BLOCK DBL ROW TERM BLOCK](https://rexel-cdn.com/products/tb200-04l.jpg?i=C0B42DB3-A99D-4454-B92B-ADC73D331F43&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800V, 300V, 30A, Double row, barrier, Eight-pole, #6-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw
Overview
Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800V, 300V, 30A, Double row, barrier, Eight-pole, #6-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw
Also known as: 051712810814, TB200-08
Specifications
Mounting: | Panel, Screw |
Poles: | 8 |
Color: | Black |
Amps: | 30 |
Material: | Brass |
Mounting: | Panel, Screw |
Color: | Black |
Material: | Brass |
Poles: | 8 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)