This product may not be available in all locations.
Starter, Combination, Enclosed, Breaker, 50A, Size 2, 600VAC
Item #:
638644
Cat #:
AE2TM482550
UPC:
781381886949
Sign In or Register to view pricing and more.
Documents & Guides
Motor Starter, 50 Amps, NEMA Size: 2, Combination, Full Voltage with Magnetic Breakers, Threaded Enclosure, Maximum Horsepower: 25
Overview
Motor Starter, 50 Amps, NEMA Size: 2, Combination, Full Voltage with Magnetic Breakers, Threaded Enclosure, Maximum Horsepower: 25
Also known as: 781381886949, AE2TM482550
Specifications
Type: | Combination, Starter |
Color: | White |
Amps: | 50 |
Type: | Combination, Starter |
Amps: | 50 |
Color: | White |
Customer Reviews
No reviews for this product
(0)