Load Center, Main Breaker, 150A, 30/30, 120/240VAC, 65kAIC, NEMA 3R

Item #: 63864

Cat #: QO130M150RB

UPC: 785901868101

Sign In or Register to view pricing and more.

Overview

Load Center, Main Breaker, 150 Amp, 30 Space 30 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R
Also known as: 785901868101, QO130M150RB

Specifications

Family / Style: QO
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Circuits: 30
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Family / Style: QO
Phase: 1
Amps: 150
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Circuits: 30
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)