Eaton General purpose encapsulated transformer

Item #: 638620

Cat #: S29N11S51N

UPC: 786680107009

Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 57, 60 Hz, single-phase, 208 V, 120/240 V, NONE, 115 ¦C rise, 0.5 KVA, indoor-outdoor, 26A

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 57, 60 Hz, single-phase, 208 V, 120/240 V, NONE, 115 ¦C rise, 0.5 KVA, indoor-outdoor, 26A
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680107009, S29N11S51N

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 500
Phase: 1
Volt Amps: 500
Type: Dry Type Transformer

Customer Reviews

No reviews for this product
(0)