EBX 12-90L 90 DEGREE L

Item #: 638580

Cat #: 12-90L

UPC: 806101009221

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EBX 12-90L 90 DEGREE L

Overview

EBX 12-90L 90 DEGREE L
Also known as: 806101009221, 12-90L

Specifications

Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Angle: 90°
Width: 12 in
Color: Gray
Angle: 90°
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)