5IN TRIM SHALLOW CONE PAR/BR30

Item #: 638523

Cat #: 276S-WHZWH

UPC: 661209266118

Sign In or Register to view pricing and more.
Documents & Guides
Juno 5in, 276 Series, Downlight Shallow Cone Trim

Overview

Juno 5in, 276 Series, Downlight Shallow Cone Trim
Also known as: 661209266118, 276S-WHZWH

Specifications

Diameter: 5 in
Color: White, Wheat Haze
Type: Cone Trim
Diameter: 5 in
Type: Cone Trim
Color: White, Wheat Haze

Customer Reviews

No reviews for this product
(0)