KCV2407 59" Cove Heater, 208/240V 563/750W

Item #: 638510

Cat #: KCV2407

UPC: 093319118306

Documents & Guides
59" Cover Heater, 208/240V, 563/750 Watts, 2.9/2.5 Amps, Color: Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

59" Cover Heater, 208/240V, 563/750 Watts, 2.9/2.5 Amps, Color: Almond
The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty
Also known as: 093319118306, KCV2407

Specifications

Wattage: 750, 563
Length: 59 in
Type: Cove
Color: Almond
Volts AC: 240, 208
Wattage: 750, 563
Type: Cove
Volts AC: 240, 208
Length: 59 in
Color: Almond

Customer Reviews

No reviews for this product
(0)