Load Center, Main Breaker, 200A, 30/30, 120/240VAC, 65kAIC, NEMA 3R

Item #: 63849

Cat #: QO130M200RB

UPC: 785901868118

Sign In or Register to view pricing and more.

Overview

Load Center, Main Breaker, 200 Amp, 30 Space 30 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R
Also known as: 785901868118, QO130M200RB

Specifications

Type: Main Breaker
Amps: 200
Family / Style: QO
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 30
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Type: Main Breaker
Family / Style: QO
Phase: 1
Circuits: 30
Interrupt Rating AC: 65 kA
Amps: 200
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)