14 Watt LED Recessed 5"/6" Retrofit

Item #: 638449

Cat #: LED14DR5627K

UPC: 762148241041

Sign In or Register to view pricing and more.
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 14, Lumens: 1250, CRI: 82, Color Temperature: 2700K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent

Overview

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 14, Lumens: 1250, CRI: 82, Color Temperature: 2700K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent
TCP’s Dimmable Retrofit Kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.
Also known as: 762148241041, LED14DR5627K, can trim, led trim

Specifications

Lumens: 1250
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 1250
Color Rendering Index (CRI): 82
Color: White
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Light Technology: LED

Customer Reviews

No reviews for this product
(0)