Current Transformer, 50:5, Solid Core, 50A Primary, 5A Secondary

Item #: 638443

Cat #: 1411-2DRL-500

UPC: 662074082544

Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, 50:5, Solid Core, 50 Amp Primary, 5 Amp Secondary, 1 Inch Inner Diameter, Round Outer Shape

Overview

Current Transformer, 50:5, Solid Core, 50 Amp Primary, 5 Amp Secondary, 1 Inch Inner Diameter, Round Outer Shape
Allen-Bradley® Bulletin 1411 current transformers (CT) are low-voltage transformers. They are designed for various power-measurement devices and applications, including analog devices, protective relays, transducers, and PowerMonitor™ products. Rockwell Automation® catalog item 1411-2DRL-101 is a Bulletin 1411 current transformer. For full product details, please see the sections below.Allen-Bradley and PowerMonitor are trademarks of Rockwell Automation, Inc.
Also known as: 662074082544, 1411-2DRL-500

Specifications

Type: Solid Core
Amps: 50:5
Type: Solid Core
Amps: 50:5

Customer Reviews

No reviews for this product
(0)