Gripping Material Work Glove, Extra Large

Item #: 638432

Cat #: WGXL-1

UPC: 051115635502

Sign In or Register to view pricing and more.
Documents & Guides
Gripping Material Work Glove, Material: Synthetic Suede Leather, Size: Extra Large, Color: Black

Overview

Gripping Material Work Glove, Material: Synthetic Suede Leather, Size: Extra Large, Color: Black
Designed to boost grip performance, our 3M™ gripping material work glove provides an exceptional fit and functionality. Featuring 3M™ gripping material gm110 sewn onto the palm and fingers, these gloves offer excellent grip and slip resistance for maximum hold with minimum effort, helping maintain your grip-on tools. Unlike typical leather or cotton gloves, these gloves retain their gripping power even in the rain or when saturated with oil or sweat.
Also known as: 051115635502, WGXL-1

Specifications

Size: XL
Color: Black
Type: Work
Size: XL
Type: Work
Color: Black

Customer Reviews

No reviews for this product
(0)