Enclosure, NEMA 4, Continuous Hinge with Clamps, 20" x 16" x 8"
Item #: 63843
Cat #: A20H16BLP
UPC: 783510244200
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 20 x 16 x 8 Inch, Steel/Gray Powder Coat, Wall Mount
Overview
Enclosure, Continuous Hinge with Clamps, NEMA 4, 20 x 16 x 8 Inch, Steel/Gray Powder Coat, Wall Mount
The nVent HOFFMAN HOFA20H16BLP single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510244200, A20H16BLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Height: | 20 in |
Depth: | 8 in |
Width: | 16 in |
Material: | Steel |
Mounting: | Wall |
IP/NEMA Rating: | IP66, NEMA 4 |
Depth: | 8 in |
Material: | Steel |
Height: | 20 in |
Width: | 16 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)