Push Button, Extended Head, w/out Guard, Illuminated, 120VAC, Red

Item #: 63839

Cat #: 800H-PRB16R

UPC: 662073634362

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, without Guard, Illuminated, Red, 120 Volt AC, Transformer, NEMA 4/4X/13, Operator Only, 30 mm

Overview

Push Button, Extended Head, without Guard, Illuminated, Red, 120 Volt AC, Transformer, NEMA 4/4X/13, Operator Only, 30 mm
Also known as: 662073634362, 800H-PRB16R

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Material: Plastic
Type: w/o Guard, Extended Head , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Type: w/o Guard, Extended Head , Pushbutton
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)