6' Twin Step Ladder, 300 lbs

Item #: 638385

Cat #: T6306

UPC: 051751032482

Documents & Guides
Twin Step Ladder, Size: 6 ft, Width: 23-3/8", Material: Fiberglass, Load Capacity: 300 lbs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Twin Step Ladder, Size: 6 ft, Width: 23-3/8", Material: Fiberglass, Load Capacity: 300 lbs
The T6306 Fiberglass 6ft Twin Stepladder offers a high performance dual HolsterTop®with a paint and tool holder for convenience. The internal spreaders are heavy duty and the slip-resistant TRACTION-TRED® steps are all double riveted and knee braced. These twin Stepladders allow 300lb per side making them ideal for one or two person jobs. The EDGE® molded brace and foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751032482, T6306

Specifications

Weight Capacity: 300 lbs
Material: Fiberglass
Type: Twin Stepladder
Width: 23 3/8 in
Length: 6 ft
Weight Capacity: 300 lbs
Type: Twin Stepladder
Length: 6 ft
Material: Fiberglass
Width: 23 3/8 in

Customer Reviews

No reviews for this product
(0)