SRS 65012G F24T8 CW/4 (PK X 6)

Item #: 638282

Cat #: 65012G

UPC: 726585650125

Sign In or Register to view pricing and more.

Overview

SRS 65012G F24T8 CW/4 (PK X 6)
Also known as: 726585650125, 65012G

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Lumens: 1150
Length: 24 in , 2 ft
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 1150
Color Rendering Index (CRI): 60
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 18
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)