Compact Tower Light, 30mm, Pre-Assembled, 24V AC/DC

Item #: 63827

Cat #: 855D-P00SC20B24Y6Y3Y4

UPC: 612598701780

Sign In or Register to view pricing and more.
Documents & Guides
Compact Tower Light, 30mm, Pre-Assembled, 24 Volt AC/DC, Blue/Green/Red Steady LEDSurface Mount, No Network Option, Includes 2 Meter Stranded Cable

Overview

Compact Tower Light, 30mm, Pre-Assembled, 24 Volt AC/DC, Blue/Green/Red Steady LEDSurface Mount, No Network Option, Includes 2 Meter Stranded Cable
Also known as: 612598701780, 855D-P00SC20B24Y6Y3Y4

Specifications

Color: Red, Blue, Green
Volts DC: 24
Size: 30 mm
Volts AC: 24
Color: Red, Blue, Green
Size: 30 mm
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)