MC Cable, Aluminum Flex, 12/2 (BRN/GRY) w/Ground, Stranded, 1000'

Item #: 63822

Cat #: MCAL122STRBRNGRYWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Brown & Gray, 1000 Foot Reel

Overview

MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Brown & Gray, 1000 Foot Reel
Also known as: MCAL122STRBRNGRYWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)