NEMA Starter, Type S, reversing, vertical, Size 1, 27A, 10 HP at 575 VAC

Item #: 638194

Cat #: 8736SCO7V06

UPC: 785901765240

Sign In or Register to view pricing and more.
NEMA Starter, Type S, reversing, vertical, Size 1, 27A, 10 HP at 575 VAC, 5 kA SSCR, 3 phase, 3 pole, melting alloy overload, 480 VAC coil, open

Overview

NEMA Starter, Type S, reversing, vertical, Size 1, 27A, 10 HP at 575 VAC, 5 kA SSCR, 3 phase, 3 pole, melting alloy overload, 480 VAC coil, open
Type S NEMA reversing magnetic starters are used for full voltage starting, stopping, and reversing AC squirrel cage motors. NEMA 8736 reversing starters are available in NEMA Sizes 00 to 7 and have ratings up to 810 amperes. NEMA reversing starters consist of two 8502S NEMA contactors that are mechanically and electrically interlocked and an overload relay. Sizes 0-5 reversing starters are available in either horizontal or vertical arrangements. This reversing starter is arranged vertically. This 3 pole NEMA Size 1 reversing starter has an 27 ampere rating. This three phase NEMA Size 1 reversing starter has 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC ratings. This reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 440/480 VAC 50/60 Hz operating coil wired for common control. This NEMA reversing starter is an open device without an enclosure. This starter is 11.52 inches tall, 5.47 inches wide and 5.31 inches deep. A wide variety of accessories are available for Type S starters. Type S reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901765240, 8736SCO7V06

Specifications

Size: 1
Type: Starter
Family / Style: 8736
Standards: California Proposition 65
Size: 1
Family / Style: 8736
Type: Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)