This product has been discontinued.
LEDstixx Cooler Light System, Horizontal, Canopy, 13W, 24V, 36"
Item #: 638186
Cat #: LSX/H/24V/840/36/CNP/1PK
UPC: 046135716614
Sign In or Register to view pricing and more.
Documents & Guides
LEDstixx Cooler Light System, Horizontal, Canopy, 13 Watt, 24 Volt, 36 in, 4000K, 85 CRI, Lumens: 1175, Mounting: Brackets, Lamp Finish: Chrome, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71661
Overview
LEDstixx Cooler Light System, Horizontal, Canopy, 13 Watt, 24 Volt, 36 in, 4000K, 85 CRI, Lumens: 1175, Mounting: Brackets, Lamp Finish: Chrome, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71661
Also known as: 046135716614, LSX/H/24V/840/36/CNP/1PK
Specifications
Wattage: | 13 |
Color Temperature: | 4000 (Cool White) |
Color: | Chrome |
Length: | 3 ft |
Mounting: | Bracket |
Volts AC: | 24 |
Light Technology: | LED |
Wattage: | 13 |
Color: | Chrome |
Mounting: | Bracket |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Length: | 3 ft |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)