This product has been discontinued.
LEDstixx Cooler Light System, Vertical, Left, 9W, 24V, 72"
Item #: 638184
Cat #: LSX/V/3/S/24V/840/72/L
UPC: 046135710100
Sign In or Register to view pricing and more.
Documents & Guides
LEDstixx Cooler Light System, Vertical, Shallow, Left, 9 Watt, 24 Volt, 72 in, 4000K, 85 CRI, Lumens: 660, Mounting: Brackets, Lamp Finish: Silver/Gray, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71010
Overview
LEDstixx Cooler Light System, Vertical, Shallow, Left, 9 Watt, 24 Volt, 72 in, 4000K, 85 CRI, Lumens: 660, Mounting: Brackets, Lamp Finish: Silver/Gray, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71010
Also known as: 046135710100, LSX/V/3/S/24V/840/72/L
Specifications
Color Temperature: | 4000 (Cool White) |
Length: | 72 in, 6 ft |
Mounting: | Bracket |
Color: | Gray, Silver |
Volts AC: | 24 |
Wattage: | 9 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Mounting: | Bracket |
Volts AC: | 24 |
Light Technology: | LED |
Length: | 72 in, 6 ft |
Color: | Gray, Silver |
Wattage: | 9 |
Customer Reviews
No reviews for this product
(0)