This product has been discontinued.
LEDstixx Cooler Light System, Vertical, Right, 11.52W, 24V, 48"
Item #: 638182
Cat #: LSX/V/3/S/24V/840/48/R
UPC: 046135710223
Sign In or Register to view pricing and more.
Documents & Guides
LEDstixx Cooler Light System, Vertical, Shallow, Right, 6 Watt, 24 Volt, 48 in, 4000K, 85 CRI, Lumens: 440, Mounting: Brackets, Lamp Finish: Silver/Gray, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71022
Overview
LEDstixx Cooler Light System, Vertical, Shallow, Right, 6 Watt, 24 Volt, 48 in, 4000K, 85 CRI, Lumens: 440, Mounting: Brackets, Lamp Finish: Silver/Gray, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71022
Also known as: 046135710223, LSX/V/3/S/24V/840/48/R
Specifications
Color Temperature: | 4000 (Cool White) |
Mounting: | Bracket |
Color: | Gray, Silver |
Length: | 4 ft, 48 in |
Volts AC: | 24 |
Wattage: | 6 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Gray, Silver |
Volts AC: | 24 |
Light Technology: | LED |
Mounting: | Bracket |
Length: | 4 ft, 48 in |
Wattage: | 6 |
Customer Reviews
No reviews for this product
(0)