ETN CH30B125R CH 3/4-inch loadcenter, 25 kAIC

Item #: 638165
Cat #: CH30B125R
UPC: 782113317069
Sign In or Register to view pricing and more.
C-H CH30B125R 1PH/CH 225A 25KAIC MCB 32 CIRCUIT COPPER BUSSING - NEMA 3R LOADCENTER

Overview

C-H CH30B125R 1PH/CH 225A 25KAIC MCB 32 CIRCUIT COPPER BUSSING - NEMA 3R LOADCENTER
Also known as: 782113317069, CH30B125R

Specifications

Family / Style: CH
Amps: 125
Phase: 1
Circuits: 30
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 25 kA
Family / Style: CH
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 125
Circuits: 30
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)