Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 638040

Cat #: BR215H

UPC: 786676374156

Sign In or Register to view pricing and more.
15 Amp, 2-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

15 Amp, 2-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: 786676374156, BR215H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)