Disconnect Enclosure, Wall Mount, NEMA 12, Steel

Item #: 63804

Cat #: A20SA2208LPPL

UPC: 783510402891

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure With Handle, Hinge Cover, Wall Mount, NEMA 12, 20 Inch x 21.38 Inch x 8 Inch, Steel/Gray Powder Coat

Overview

Disconnect Enclosure With Handle, Hinge Cover, Wall Mount, NEMA 12, 20 Inch x 21.38 Inch x 8 Inch, Steel/Gray Powder Coat
Also known as: 783510402891, A20SA2208LPPL

Specifications

Height: 20 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 21.380 in
Height: 20 in
Mounting: Surface
Material: Steel
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12
Width: 21.380 in

Customer Reviews

No reviews for this product
(0)