2-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish

Item #: 638008

Cat #: 44317-965

UPC: 785652216350

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Antique Brushed Nickel Finish, Etched White Alabaster Glass, Safety Listed for Damp Location

Overview

Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Antique Brushed Nickel Finish, Etched White Alabaster Glass, Safety Listed for Damp Location
Also known as: 785652216350, 44317-965

Specifications

Type: 2-Light, Wall/Bath
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Antique Brushed Nickel
Material: Steel
Type: 2-Light, Wall/Bath
Wattage: 100
Color: Antique Brushed Nickel
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)