This product may not be available in all locations.
Pilot Light, Amber Lens, 24V AC/DC, Full Voltage, 22.5mm
Item #: 63796
Cat #: 800MR-Q24A
UPC: 781180178566
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Amber Lens, 24 Volt AC/DC, Full Voltage, Stab Terminals, NEMA 13, 22.5 mm
Overview
Pilot Light, Amber Lens, 24 Volt AC/DC, Full Voltage, Stab Terminals, NEMA 13, 22.5 mm
Also known as: 781180178566, 800MR-Q24A
Specifications
Color: | Amber |
Volts DC: | 24 |
Size: | 22.5 mm |
Volts AC: | 24 |
Type: | Pilot Light |
IP/NEMA Rating: | NEMA 13 |
Color: | Amber |
Size: | 22.5 mm |
Type: | Pilot Light |
Volts DC: | 24 |
Volts AC: | 24 |
IP/NEMA Rating: | NEMA 13 |
Customer Reviews
No reviews for this product
(0)