CR24 Trf, 40L, 30K, Step Dim

Item #: 637951

Cat #: CR24-40L-30K-S

UPC: 813959013843

Sign In or Register to view pricing and more.
Documents & Guides
CR Series Architectural LED Troffer, Power Rating: 40 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Lamp Type: 4000 LM 3000 K 90 CRI LED, Reflector Type: Textured High Reflectance White Polyester Powder Coating, 20 GA Steel Housing, Mounting: Recessed, 47.7 IN Length X 23.7 IN Width X 4-3/4 IN Height, Power Factor: 0.9 Nominal, Temperature Rating: 0 - 35 DEG C, Control: Step Dimming To 50 PCT, Efficacy: 100 LPW, C/US UL Listed, UL924, DLC Qualified, For Airport, Corporate Campus, Healthcare, Municipal, Restaurant And Hospitality, School And University, Retail And Grocery

Overview

CR Series Architectural LED Troffer, Power Rating: 40 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Lamp Type: 4000 LM 3000 K 90 CRI LED, Reflector Type: Textured High Reflectance White Polyester Powder Coating, 20 GA Steel Housing, Mounting: Recessed, 47.7 IN Length X 23.7 IN Width X 4-3/4 IN Height, Power Factor: 0.9 Nominal, Temperature Rating: 0 - 35 DEG C, Control: Step Dimming To 50 PCT, Efficacy: 100 LPW, C/US UL Listed, UL924, DLC Qualified, For Airport, Corporate Campus, Healthcare, Municipal, Restaurant And Hospitality, School And University, Retail And Grocery
Also known as: 813959013843, CR24-40L-30K-S

Specifications

Mounting: Recessed
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Mounting: Recessed
Dimmable: Yes
Standards: DLC Listed (Standard)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)