King Kcv2409 Cove Htr 240v 900w 71"

Item #: 637947

Cat #: KCV2409

UPC: 093319118337

Documents & Guides
Convection Heater, Series: Cover Heater KCV, Length: 71", 675/900W, 208/240V, Color: Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

Convection Heater, Series: Cover Heater KCV, Length: 71", 675/900W, 208/240V, Color: Almond
The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty
Also known as: 093319118337, KCV2409

Specifications

Type: Cove
Length: 71 in
Color: Almond
Volts AC: 240, 208
Wattage: 900, 675
Type: Cove
Color: Almond
Wattage: 900, 675
Length: 71 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)