MANUAL STARTER 277VAC

Item #: 637927

Cat #: 2510FG22P

UPC: 785901005568

Sign In or Register to view pricing and more.
Documents & Guides
Square D,MANUAL STARTER 277VAC,0.5 and 0.75 Inch Knockouts (top and bottom) Screw Clamp,1-Phase,16A,1HP@115/230/277VAC - 0.75HP@115/230VDC,2P,600 Vac/250 Vdc,Duplex Unit Metal Box - General Purpose,F,NEMA 1,Non-Reversing Manual Starter,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Thermal - Melting Alloy,UL Listed - CSA Certified - CE Marked

Overview

Square D,MANUAL STARTER 277VAC,0.5 and 0.75 Inch Knockouts (top and bottom) Screw Clamp,1-Phase,16A,1HP@115/230/277VAC - 0.75HP@115/230VDC,2P,600 Vac/250 Vdc,Duplex Unit Metal Box - General Purpose,F,NEMA 1,Non-Reversing Manual Starter,Provides overload protection as well as manual ON/OFF control for small motors in a variety of industrial and commerical installations.,Thermal - Melting Alloy,UL Listed - CSA Certified - CE Marked
Also known as: 785901005568, 2510FG22P

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)