Circuit Breaker, Miniature, 2A, 2P, Supplementary, Trip B

Item #: 637844

Cat #: 1492-SPM2B020

UPC: 885630613925

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 2 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 2 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B
Also known as: 885630613925, 1492-SPM2B020

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 2
Type: Trip Curve B
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Amps: 2

Customer Reviews

No reviews for this product
(0)