
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
105420 F14 T5 4100K 86CRI ECO *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
105420 F14 T5 4100K 86CRI ECO *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 807154301195, 30119
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 86 |
Length: | 24 in , 2 ft |
Lumens: | 1350 |
Wattage: | 14 |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 4100 (Cool White) |
Length: | 24 in , 2 ft |
Wattage: | 14 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 86 |
Lumens: | 1350 |
Dimmable: | Yes |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)