Enclosure, Type 4x, Screw Cover, 9.06" x 11.81" x 4.37"

Item #: 637821

Cat #: Q302311ABDCC

UPC: 783510176099

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 9.06 x 11.81 x 4.37 Inch, ABS

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 9.06 x 11.81 x 4.37 Inch, ABS
Also known as: 783510176099, Q302311ABDCC

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: ABS

Customer Reviews

No reviews for this product
(0)