Enclosure, Type 12, 24" x 21.38" x 10"

Item #: 63781

Cat #: A24SA2210LPPL

UPC: 783510403195

Documents & Guides
Enclosure, Type 12, Wall Mount, 24 x 21.38 x 10 Inch, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Type 12, Wall Mount, 24 x 21.38 x 10 Inch, Steel/Gray Powder Coat
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Also known as: 783510403195, A24SA2210LPPL

Specifications

Depth: 10 in
Height: 24 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Mounting: Wall
Width: 21.380 in
Depth: 10 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Wall
Height: 24 in
Material: Steel
Width: 21.380 in

Customer Reviews

No reviews for this product
(0)