AB 855D-P00SC20B24L5Y3Y4

Item #: 637773

Cat #: 855D-P00SC20B24L5Y3Y4

UPC: 612598494224

Sign In or Register to view pricing and more.
Documents & Guides
AB 855D-P00SC20B24L5Y3Y4 PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Overview

AB 855D-P00SC20B24L5Y3Y4 PREASSEMBLED STACK LIGHT 30 MM STACK LIG
Also known as: 612598494224, 855D-P00SC20B24L5Y3Y4

Specifications

Volts DC: 24
Size: 30 mm
Mounting: Surface
Volts AC: 24
Volts DC: 24
Mounting: Surface
Size: 30 mm
Volts AC: 24

Customer Reviews

No reviews for this product
(0)