Load Center, Main Breaker, 100A, 20/20, 120/240VAC, 65kAIC, NEMA 3R

Item #: 63776

Cat #: QO120M100RB

UPC: 785901867982

Sign In or Register to view pricing and more.

Overview

Load Center, Main Breaker, 100 Amp, 20 Space 20 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R
Also known as: 785901867982, QO120M100RB

Specifications

Type: Main Breaker
Circuits: 20
Family / Style: QO
Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Type: Main Breaker
Family / Style: QO
Mounting: Surface
Volts AC: 120/240
Interrupt Rating AC: 65 kA
Circuits: 20
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)