Wall-Mount Enclosure, NEMA 4, 24 x 24 x 8", Steel
Item #: 637755
Cat #: EN4SD24208GY
UPC: 623980447223
Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Enclosure, NEMA 4, Hinge Cover With Quarter Turn/Handle, 24 x 24 x 8 Inch, Steel/Gray Finish
Overview
Wall-Mount Enclosure, NEMA 4, Hinge Cover With Quarter Turn/Handle, 24 x 24 x 8 Inch, Steel/Gray Finish
Also known as: 623980447223, EN4SD24208GY
Specifications
Width: | 24 in |
Size: | 24 x 24 x 8 in |
Depth: | 8 in |
Height: | 24 in |
Material: | Steel |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 4 |
Width: | 24 in |
Depth: | 8 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 4 |
Size: | 24 x 24 x 8 in |
Height: | 24 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)