Relay, Ice Cube, 3A, 240VAC, 120VAC, 4PDT, 14 Blade, Options

Item #: 63775

Cat #: 8501RS4P14V20

UPC: 785901560036

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 3 Amp, 240 Volt AC, 120 Volt AC Coil, Low Level Switching, 4-Pole Double Throw, Fine Silver, Gold Flashed, Contacts, 14 Blade, Pilot Light

Overview

Relay, Ice Cube, 3 Amp, 240 Volt AC, 120 Volt AC Coil, Low Level Switching, 4-Pole Double Throw, Fine Silver, Gold Flashed, Contacts, 14 Blade, Pilot Light
Also known as: 785901560036, 8501RS4P14V20

Specifications

Volts AC Control: 120
Base: 14-Blade
Type: Relay, IceCube
Mounting: Socket
Amps: 3
Poles: 4
Volts AC: 240
Volts AC Control: 120
Type: Relay, IceCube
Amps: 3
Volts AC: 240
Base: 14-Blade
Mounting: Socket
Poles: 4

Customer Reviews

No reviews for this product
(0)