N12 PULL-THRU WW 6X6

Item #: 637748

Cat #: 1487D48

UPC: 623980464800

Sign In or Register to view pricing and more.
Documents & Guides
N12 Wireway, Straight Section - 6 x 6 x 48 - Steel/Gray

Overview

N12 Wireway, Straight Section - 6 x 6 x 48 - Steel/Gray
Also known as: 623980464800, 1487D48

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
Color: Gray
Material: Steel
Length: 48 in
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)