GASKET KIT

Item #: 637717

Cat #: 1481DJ10

UPC: 623980437200

Sign In or Register to view pricing and more.
Documents & Guides
N12 Neo. Gasket Kit 10' Rolls

Overview

N12 Neo. Gasket Kit 10' Rolls
Also known as: 623980437200, 1481DJ10

Specifications

Material: Neoprene
Length: 10 ft
Width: 0.750 in
Height: 0.250 in
IP/NEMA Rating: NEMA 12
Material: Neoprene
Width: 0.750 in
IP/NEMA Rating: NEMA 12
Length: 10 ft
Height: 0.250 in

Customer Reviews

No reviews for this product
(0)