Flush/Screw Cover, 24 x 24 x 24", Steel/Galvanized

Item #: 637714

Cat #: 2424SCSGV

UPC: 782051003208

Sign In or Register to view pricing and more.
Documents & Guides
Flush/Screw Cover, 24 x 24 x 24 Inch, Steel With Galvanized Finish

Overview

Flush/Screw Cover, 24 x 24 x 24 Inch, Steel With Galvanized Finish
Eaton B-Line series NEMA 1 Surface/Flush Cover is secured to body wwith plated pan head combo screw and rotects against contact with enclosed equipment, 
Also known as: 782051003208, 2424SCSGV

Specifications

Depth: 24 in
Width: 24 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Mounting: Wall
Depth: 24 in
IP/NEMA Rating: NEMA 1
Mounting: Wall
Width: 24 in
Height: 24 in

Customer Reviews

No reviews for this product
(0)