1 Door, Flr-Mt, Type 4 Enclosure, 3 Pt, 72.06 x 24.06" x 24.06"

Item #: 637713

Cat #: A722424SSFSDAN4

UPC: 783510111588

Sign In or Register to view pricing and more.
Documents & Guides
One-Door, Free-Standing, Type 4/12, Enclosure w/ Latch, Size/Dims: 72.06 x 24.06" x 24.06", Material/Finish: Steel/Gray

Overview

One-Door, Free-Standing, Type 4/12, Enclosure w/ Latch, Size/Dims: 72.06 x 24.06" x 24.06", Material/Finish: Steel/Gray
Also known as: 783510111588, A722424SSFSDAN4

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Width: 24 in
Material: Stainless Steel
Height: 72 in
Depth: 24.060 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Material: Stainless Steel
Depth: 24.060 in
Width: 24 in
Height: 72 in

Customer Reviews

No reviews for this product
(0)