NEMA Control Relay, Type X, timing, 3 minute off delay, 10A resistive at 600 VAC, 0 normally open

Item #: 63762

Cat #: 8501XO00XTD2V02

UPC: 785901862048

Sign In or Register to view pricing and more.
NEMA Control Relay, Type X, timing, 3 minute off delay, 10A resistive at 600 VAC, 0 normally open, 120 VAC 60 Hz coil

Overview

NEMA Control Relay, Type X, timing, 3 minute off delay, 10A resistive at 600 VAC, 0 normally open, 120 VAC 60 Hz coil
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity.RS miniature plug in relays are designed control circuit logic applications. They are ideal for applications where long life, high reliablity and ease of maintence are important. The 8501X relay family offers a complete line of relays and accessories for most control applications. The relays feature straight through wiringwhich make wiring easier. Plug in contact cartridges makes contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. The replaceable coils are available in a wide variety of voltages. 8501X NEMA machine tool relays are UL Listed and CSA Certified.
Also known as: 785901862048, 8501XO00XTD2V02

Specifications

Mounting: Panel
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)