![AUS AB-6624RTG 6X6X24 N3R GRY AUS AB-6624RTG 6X6X24 N3R GRY](https://rexel-cdn.com/products/image.jpg?i=32B6982C-EA5A-43C6-9639-C688A0353429&f=420)
AUS AB-6624RTG 6X6X24 N3R GRY
Item #: 637545
Cat #: AB-6624RTG
UPC: 707353036761
Sign In or Register to view pricing and more.
Documents & Guides
AUS AB-6624RTG 6X6X24 N3R GRY TROUGH
Overview
AUS AB-6624RTG 6X6X24 N3R GRY TROUGH
Also known as: 707353036761, AB-6624RTG
Specifications
Color: | Gray |
Height: | 6 in |
Length: | 24 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | NEMA 3R |
Color: | Gray |
Length: | 24 in |
Width: | 6 in |
Height: | 6 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)