Rainproof Trough, 12" x 12" x 4', Gray

Item #: 637543

Cat #: AB-121248RTG

UPC: 707353037027

Sign In or Register to view pricing and more.
Documents & Guides
Rainproof Trough, 12" x 12" x 4', Gray

Overview

Rainproof Trough, 12" x 12" x 4', Gray
Also known as: 707353037027, AB-121248RTG

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Length: 48 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)