This product has been discontinued.

Miniature Incandescent Bulb, Indicator, S8, 27W, Clear
Item #: 637500
Cat #: 1157LL-BP-20
UPC: 046135365959
Documents & Guides
Miniature Incandescent Bulb, Indicator, 27 Watt, Bulb: S8 (Straight), Lumens: 400, CRI: 100, Lamp Finish: Clear, Standard Case Qty: 2 Sylvania Part # 36595
Sign In or Register to view pricing and more.
No associated products found.
Overview
Miniature Incandescent Bulb, Indicator, 27 Watt, Bulb: S8 (Straight), Lumens: 400, CRI: 100, Lamp Finish: Clear, Standard Case Qty: 2 Sylvania Part # 36595
Also known as: 046135365959, 1157LL-BP-20
Specifications
Lumens: | 400 |
Type: | Miniature |
Color Rendering Index (CRI): | 100 |
Shape: | S8 (Straight) |
Wattage: | 27 |
Lumens: | 400 |
Color Rendering Index (CRI): | 100 |
Wattage: | 27 |
Type: | Miniature |
Shape: | S8 (Straight) |
Customer Reviews
No reviews for this product
(0)