MLB 4472-GSC1-NK SCREW COVER GUTTER

Item #: 637470

Cat #: 4472-GSC1-NK

UPC: 784572106703

Sign In or Register to view pricing and more.
MLB 4472-GSC1-NK SCREW COVER GUTTER TYPE1

Overview

MLB 4472-GSC1-NK SCREW COVER GUTTER TYPE1
Also known as: 784572106703, 4472-GSC1-NK

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 72 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)