Switch, Premium, Basic, SPDT, 20A @ 250VAC, Straight Lever Actuator

Item #: 637466

Cat #: BA-1RV111-A2

UPC: 784549124426

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Premium, Basic, Single Pole, Double Throw, 20 Amp @ 250 Volt AC, Straight Lever Actuator, Screw Terminals

Overview

Switch, Premium, Basic, Single Pole, Double Throw, 20 Amp @ 250 Volt AC, Straight Lever Actuator, Screw Terminals
Also known as: 784549124426, BA-1RV111-A2

Specifications

Type: Switch, Lever Actuator
Mounting: Panel
Amps: 20
Poles: 1
Volts AC: 250
Type: Switch, Lever Actuator
Amps: 20
Volts AC: 250
Mounting: Panel
Poles: 1

Customer Reviews

No reviews for this product
(0)