Enclosure, NEMA 4X, Continuous Hinge, 20 x 24 x 8", Stainless Steel

Item #: 63746

Cat #: A20H2408SSLP

UPC: 783510290603

Sign In or Register to view pricing and more.
Enclosure, NEMA 4X, Continuous Hinge With Clamps, 20 x 24 x 8 Inch, Stainless Steel 304

Overview

Enclosure, NEMA 4X, Continuous Hinge With Clamps, 20 x 24 x 8 Inch, Stainless Steel 304
nVent Hoffman's wall mount enclosures are for use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510290603, A20H2408SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Width: 24 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Mounting: Surface
Height: 20 in
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)